STARRETT Indicator Dial (Indikator Dial Stroke Panjang)

Sebelum PPN:
Rp7.599.900 - Rp17.999.900
Spesifikasi
Number of Indicators1
Contact Point Diameter (inch)0.25
Contact Point ShapeRadius
ItemIndicator Dial
Shock ResistantYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These continuous reading dial indicators are built with a back lug for mounting and positioning. They have a continuous reading dial meaning the graduations increase or decrease in only one direction from reference point. They are commonly used for larger ranges of measurements and where the set reference point for the measurement is the minimum reading.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait