PROTO Impact Socket

Sebelum PPN:
Rp519.900
Spesifikasi
MaterialAlloy Steel
Non-SparkingNo
Drive TypeImpact
Drive Size (inch)3/4
ItemImpact Socket
FinishBlack Oxide
Compatible Fastener TypeBolts, Screws, Studs
Impact RatedYes
Measurement TypeSAE
Non-MagneticNo
Socket DepthStandard
Socket Length (inch)1 7/8
Socket Shape12-Point
Socket Size (inch)5/8
Tether ReadyNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These 3/4inch drive SAE impact sockets come with a three-quarter inch square drive that's compatible with drive tools of the same size. Sockets come in sizes that are measured in inches and fractions of an inch to fit fasteners with an SAE (inch) size head.

Ulasan Produk

Tidak ada ulasan