WESTWARD Open End Wrench Iginition Set (Kunci Pas)

Rating:
100% of 100
(1)
Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp559.900 - Rp599.900
Spesifikasi
Opening Angle (degrees)15; 75
Number of tools8
Range of Lengths (inch)3 1/4, 3 1/2, 3 1/2, 3 3/4, 3 3/4, 3 7/8, 4 1/8, 4 1/4
MaterialCarbon Steel
Handle ColorChrome
Container ColorClear
Container TypeDouble Blister
Corrosion ResistantYes
FinishChrome
Head Offset Angle (degrees)15; 75
Head Thickness (inch)3/16
Single End/Double EndDouble End
UNSPSC27111725
Wrench Length StyleStandard
Wrench ShapeStraight

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wrenches in these sets are double open-end wrenches with a head at each end that grips and turns SAE (inch) fasteners of a specific size. They allow access to fasteners from the top and side compared to box wrenches that can only access a fastener from the top. Wrenches may have a different head size on each end to fit different-sized fasteners, and they may have a different opening angle on each end to provide clearance around obstacles.
Warning
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Ulasan Produk