WESTWARD Hinge Mortise Cut Profile Router Bit

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp369.900
Spesifikasi
ShapeHinge Mortise
Number of Flutes2
Primary Material ApplicationWood
Cutter Diameter (inch)1 1/4
Primary Material Application ISO CodeO
Length of Cut (inch)1/2
Drilling Tool ConfigurationIndividual
End Mill ApplicationRoughing/Finishing
Flute Length (inch)1/2
Material - MachiningCarbide Tipped
Measurement SystemFractional Inch
Overall Length (inch)1 7/8
Shank Diameter (inch)1/4
Shank Length (inch)1 3/8
UNSPSC27112821

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hinge-mortise profile router bits cut a mortise (or recess) into a workpiece. They can also create dados or rabbets. These bits are used to inset hinge leaves and stair treads and to carve large, shallow recesses into a workpiece.

Ulasan Produk

Tidak ada ulasan