Greenlee High-Leverage Cable Cutter (Tang Potong Kabel)

Sebelum PPN:
Rp1.399.900
Spesifikasi
Features727 Has PVC-Covered, Curved Cutting Blades, Easily Cuts Heavier Copper And Aluminium Cables Up To 2/0 (70 mm²), Heat-Treated For Long Life, High-Leverage Handles For Easier Cuts, Made Of Heavy-Duty Forged Steel, Precision-Ground, Rust-Resist, Shear-Action
Material ApplicationAluminium, Communication Cable, Copper
Grip MaterialRubber
Handle ColorGreen
Handle MaterialSteel
Includes Cushioned GripYes
Cutter TypeGeneral Purpose Cable Cutter
Cutting ActionShear
For Maximum Diameter Aluminum Electric Cable2 AWG
For Maximum Diameter Copper Electrical Cable1 AWG
For Maximum Diameter Data Cable100 kcmil
For Maximum Wire Thickness2/0 AWG (Aluminium, Copper)
For Wire/Cable TypeElectrical/Data Cable
InsulatedNo
Jaw FinishBlack Oxide
Overall Length (inch)9 3/4
Ratcheting JawNo
UNSPSC27111511

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These cutters cut copper and aluminum communication, electrical, and data cable. They typically require two hands to operate.

Ulasan Produk

Tidak ada ulasan