Greenlee Hex Head Ratchet Wrench

Sebelum PPN:
Rp2.599.900
Spesifikasi
Grip StyleCushion Grip
MaterialAlloy Steel
Handle ColorGreen
FinishNatural
Single End/Double EndSingle End
UNSPSC27111714
Head Size (inch)1
Head Thickness (inch)3/8; 3/4
Number of Points12
Overall Length (inch)13
RatchetingYes
Wrench Length StyleLong
Wrench ShapeStraight

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Box-end wrenches have an enclosed head on one end of the handle and provide a more secure grip on the full length of the handle compared to a double end box wrench. The single end is SAE (inch) size is for use on one specific size fastener. The enclosed head has more contact to the fastener and allows more torque than an open-end wrench since the box end is less likely to slip off the fastener.

Ulasan Produk

Tidak ada ulasan