WESTWARD Hardfacing Welding Wire Flux-Cored (Kawat Las)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp9.999.900 - Rp18.999.900
Spesifikasi
ProcessFlux Cored Welding (FCAW)
Arbor Hole Diameter (inch)2
Spool Diameter (inch)12
Spool Width (inch)4
Shielding TypeSelf-Shielded
Spool TypePlastic Spool
UNSPSC23171510
Wire TypeFlux-Cored

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These hardfacing alloys resist abrasion and impact. They are suitable for overlaying surfaces that are exposed to both heavy pounding that can chip or crack the surfaces and gritty materials that can grind the surfaces. These alloys are commonly used for hardfacing equipment such as bulldozer blades, pump housings, and dredge cutter teeth.
Warning
WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Ulasan Produk

Tidak ada ulasan