WESTWARD Hand File

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp399.900
Spesifikasi
Thickness (inch)13/32
Edge Cut StyleSafe
Face Cut StyleDouble-Cut
File Body FinishBlack Oxide
File CoarsenessBastard Cut
File Length without Tang (inch)14
File Width (inch)1 3/8
Handle Length (inch)14
Includes HandleNo
Manufacturer Part Number12F848
Number of Cut Edges2
Profile ShapeHalf Round
TaperTaper Towards Point
UNSPSC27111902

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Double-cut teeth on both faces of these straight, rectangular files make aggressive cuts. Each face has two crisscrossing sets of diagonal rows of teeth that slant in opposite directions to remove material more quickly and leave a rougher finish than single-cut files. Also known as hand files, straight (blunt) files are the same width from heel to point to produce uniform filing anywhere along the length.

Ulasan Produk

Tidak ada ulasan