Greenlee Hand Conduit Bender (Pembengkok Pipa)

Sebelum PPN:
Rp4.299.900
Spesifikasi
Centerline Bend Radius (inch)5 1/8
Conduit TypeEMT, IMC, Rigid
ConstructionIron
Marking10, 22-1/2, 30, 45, 60 Degree
Pedal TypeFoot
IncludesHandle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Superior SITE-RITE® sighting system featuring cast-in, readable markings on the bender heads and a finish that provides for the best visibility in low-light
Choice of aluminum or iron alloy construction provides options depending on the user's preference for feel and weight
Strong, stable square hook design
1-1/2" bender heads both offer the power pedal feature with a larger foot area on the head for greater control, stability and leverage
1/2", 3/4" & 1" bender heads all have enlarged foot pedals and increased toe room to ensure greater control, stability and leverage
All the bender handles area consistent diameter, offering a bigger grip area, while still straight up and down for fast 30 degree bends

Ulasan Produk

Tidak ada ulasan