DEWALT Hammer Tacker

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.399.900
Spesifikasi
Manufacturer Part NumberDWHTHT450
Body MaterialAluminium
Compatible StaplesArrow T50Dewalt DWTTH700, Stanley TRA700
Drive StyleStraight
For Fastener StyleFlat Crown Staples
For Staple Leg Length (inch)3/8, 1/2
For Staple Width (inch)3/8
Overall Length (inch)14
Staple Capacity168
UNSPSC27111602

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hammer tackers strike their head against surfaces to set staples into place. Also known as slap staplers, they perform tasks that require speed of installation rather than accurate staple placement. They secure roofing materials, housewrap, carpeting, tarps, thin plywood, and more. Hammer tackers hold strips of heavy-duty staples in a range of sizes.

Ulasan Produk

Tidak ada ulasan