WESTWARD Half Round File American Bastard

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp419.900
Spesifikasi
Thickness (inch)25/64
Edge Cut StyleSafe
Face Cut StyleDouble-Cut
File Body FinishBlack Oxide
File CoarsenessBastard Cut
File Length without Tang (inch)14
File Width (inch)1 3/8
Handle Length (inch)14
Includes HandleNo
Manufacturer Part Number30PA61
Number of Cut Edges2
Profile ShapeHalf Round
TaperTaper Towards Point
UNSPSC27111902

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Double-cut teeth on both faces of these half-round files make aggressive cuts. Each face has two crisscrossing sets of diagonal rows of teeth that slant in opposite directions to remove material more quickly and leave a rougher finish than single-cut teeth.

Ulasan Produk

Tidak ada ulasan