WESTWARD Grease Feeder

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp549.900 - Rp2.299.900
Spesifikasi
Includes(2) Spare Springs; Grease Fitting Cap
Product TypeGrease Feeder
Spring Tension (PSI)1 to 2
NPT (inch)1/8
Operating Temperature (°F)-10 to 250
UNSPSC27131604

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Ulasan Produk

Tidak ada ulasan