WESTWARD G7168 Rolling Tool Cabinet Heavy Duty (Troli Kabinet Perkakas)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp32.999.900 - Rp33.999.900
Spesifikasi
ItemRolling Tool Cabinet
Body MaterialSteel
Drawer FinishPowder Coated
Body FinishPowder Coated
Caster Diameter (inch)5
Caster MaterialRubber
Caster Width (inch)2
Dimensions (WxDxH) (inch)42 x 18 15/16 x 39 7/8
Includes(2) Keys, Drawer Liners
Largest Maximum Drawer Load Capacity (lbs)200
Number of Drawers13
Number of Keys Included2
Total Load Capacity (lbs)1540
Total Storage Capacity (cu-in)13785
Width Range (inch)40 to 49 Wide
Work Surface MaterialPolyethylene Foam

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Heavy-duty workstation-height tool cabinets support heavier loads and withstand more frequent use than light-duty cabinets. Their drawers hold loads of 200 lb. or less (varies by model). The cabinet top stands between waist-to-chest high to provide a work surface for laying out tools and supplies or completing assembly work and paperwork. These cabinets measure from 40inch to 49inch wide to fit along walls and within spaces wider than the cabinet.
Warning
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Ulasan Produk

Tidak ada ulasan