WESTWARD Straight Shank Jobber Length Drill Carbide (Mata Bor Lurus)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp159.900 - Rp909.900
Spesifikasi
Shank Type - MachiningStraight
StandardsNot Rated
Drill Bit Point TypeConventional Point
Drill Bit Point Angle (degrees)118
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Drill Length ClassJobber Length
Finish - MachiningBright (Uncoated)
Flute TypeSpiral
Material - MachiningCarbide
Material Grade - MachiningGeneral Purpose
UNSPSC27112801

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These drill bits come in standard letter sizes. The trade letter size for each drill bit indicates its compatibility with other tools that have the same trade letter size. The bits have a bright finish that is not affected when the bits' cutting edges are resharpened. They also have spiral flutes that evacuate chips as the bits drill into a workpiece, and they have a straight shank that installs into a drill chuck or similar toolholder.

Ulasan Produk

Tidak ada ulasan