WESTWARD Straight Shank Jobber Length Drill High Speed Steel (Mata Bor Lurus)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp75.900 - Rp149.900
Spesifikasi
Shank Type - MachiningStraight
StandardsNot Rated
Drill Bit Point TypeConventional Point
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Drill Bit Point Angle (degrees)118
Drill Length ClassJobber Length
Finish - MachiningBlack Oxide
Flute TypeSpiral
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
UNSPSC27112801

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The TiN coating on these drill bits protects them from wear and heat when drilling steel, stainless steel, and aluminum. Parabolic-flute drill bits have wide, deep flutes that improve chip flow and heat dissipation, which means feed rates do not need to be reduced as the drills move deeper into the workpiece. These bits have a straight shank that installs into a drill chuck or similar toolholder.
Warning
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Ulasan Produk

Tidak ada ulasan