STANLEY Folding Chisel (Pahat Kayu)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp989.900
Spesifikasi
FoldingYes
Handle MaterialPlastic
Manufacturer Part NumberFMHT16145
Chisel TypeFolding Pocket Chisel
Blade Tip ShapeStraight
Blade Width (inch)1
Overall Length (inch)9 1/4
UNSPSC27111901

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The sharp-edged blade of folding wood chisels tucks into the chisel handle after use to protect against accidental damage during storage or transport. The handle provides a comfortable grip to position the blade and has a striking cap to drive the blade into wood surfaces.

Ulasan Produk

Tidak ada ulasan