WESTWARD Flexible Rule

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp90.900
Spesifikasi
Graduation TypeInch/Metric
Product TypeFlexible Rule
ConstructionTempered Hardened Steel
FinishNon Glare Satin Chrome
MarkingsMicrofine Graduations
Width (inch)1/2
Graduations1/2mm; 1mm; 32nds; 64ths
Length (inch)6
Length (mm)150
UNSPSC41111604
Width (mm)13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Steel rulers are strong and hefty to maintain straightness and prevent distortion of the scale. They are best suited for dry environments where they won't rust. These rulers make length measurements and also work as straight edges to draw and check straight lines.
Warning
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Ulasan Produk

Tidak ada ulasan