WESTWARD File Double Groove

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp469.900
Spesifikasi
Thickness (inch)9/32
Edge Cut StyleSingle
Face Cut StyleChip-Breaking
File Body FinishNatural
File CoarsenessSmooth Cut
File Length without Tang (inch)14
File TypeMachinists File
File Width (inch)5/16
Includes HandleNo
Manufacturer Part Number10Z689
Number of Cut Edges4
Profile ShapeRectangular
TaperTapered Slightly Towards Point
UNSPSC27111902

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Short, angular teeth cover both faces of these tapered, rectangular files with serrated cutting edges that rapidly remove material, leave a smooth finish, and clear chips to prevent clogging. Also known as chip breaker files, they taper in width toward the point for filing slots.

Ulasan Produk

Tidak ada ulasan