STARRETT Feeler Gauge Set (Pengukur Celah)

Sebelum PPN:
Rp3.299.900
Spesifikasi
Dimension TypeInch
Included CertificationNo
Blade StyleShort Blade
Tolerance (inch)±0.0002
Included Blades0.0015inch, 0.002inch, 0.0025inch, 0.003inch, 0.004inch, 0.005inch, 0.006inch, 0.007inch, 0.008inch, 0.009inch, 0.01inch, 0.012inch, 0.013inch, 0.014inch, 0.015inch, 0.016inch, 0.018inch, 0.02inch, 0.022inch, 0.025inch, 0.03inch, 0.035inch,
Locking DeviceYes
Blade Length (inch)3.03125
Blade MaterialSteel
Blade Width (inch)1/2
ColorSilver
FinishUnfinished
ItemFeeler Gauge Set
MarkingsInch
Maximum Thickness (inch)0.035
Minimum Thickness (inch)0.0015
Non-MagneticNo
Non-MarringNo
Number of Feeler Blades22
Thickness Range (inch)0.0015 to 0.035

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Steel feeler gauge sets are used to measure gap widths by inserting the gauge into a gap. They can also be used as high-precision, durable shims. They are commonly used by engineers, machinists, and in light and heavy production, automotive, and woodworking applications.

Ulasan Produk

Tidak ada ulasan