CHICAGO-LATROBE Straight Shank Extra Long Drill (Mata Bor Lurus)

Sebelum PPN:
Rp449.900 - Rp24.999.900
Spesifikasi
Shank Type - MachiningStraight
Material - MachiningHigh Speed Steel
Cutting DirectionRight Hand
Drill Length ClassExtra Long
Finish - MachiningBlack Oxide
Helix Angle (degrees)28
UNSPSC27112801

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These extended-length drill bits meet National Aerospace Standards (NAS) 907 Type B for drill bits used in aircraft repair and production. They have a black-oxide finish that retains lubricants to improve their wear resistance and chip flow. Black-oxide bits should only be used for drilling ferrous metals. Spiral-flute drill bits evacuate chips as the bits drill into a workpiece. These bits do not have coolant holes, so a separate hose is required to bring coolant to the bits' tip if it is needed.

Ulasan Produk

Tidak ada ulasan