Husqvarna Extension Wand

Sebelum PPN:
Rp239.900
Spesifikasi
Attachment Product GroupingExtension Wands
For Hose Diameter (inch)1 1/2
Length (inch)2 3/16
MaterialRubber
Fits Vacuum BrandPullman-Holt
Fits Vacuum ModelsW70P
Depth (inch)3 1/2
Diameter (inch)1 1/2
For Vacuum TypeShop Vacuum
ItemExtension Wand
Width (inch)1 1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wands and extension wands expand the reach of a vacuum to clean overhead fixtures and high shelves or ledges. They also clean underneath equipment and furnishings. These wands attach to a compatible vacuum hose.

Ulasan Produk

Tidak ada ulasan