WESTWARD Screwdriver ESD Safe Non-Sparking Set (Obeng)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp7.499.900
Spesifikasi
For Fastener Size#1, #2, #3, 25/64inch, 5/16inch, 7/16inch
Shank FinishCopper Plated
Shank ShapeRound
Tip Size#1, #2, #3, 25/64inch, 5/16inch, 7/16inch
Sizes Included#2 x 4inch, #3 x 6inch, 25/64inch x 8inch, 7/16inch x 6inch, Keystone Slotted: 5/16inch x 3inch, Phillips: #1 x 3inch
Screwdriver StyleESD Safe Non-Sparking Screwdriver Set
Container (LxWxH) (inch)16 x 15 7/16
Container FeaturesDust Resistant
Container TypePouch
Corrosion ResistantYes
ESD SafeYes
Grip StyleErgonomic
Handle ColorBlack, Red
Handle MaterialPlastic
Includes#2 x 4 in, #3 x 6 in, 25/64 in x 8 in, 7/16 in x 6 in, Keystone Slotted 5/16 in x 3 in, Phillips #1 x 3 in
ItemESD Safe Non-Sparking Screwdriver Set
Non-SparkingYes
Overall Length (inch)6 to 10
Shank Length (inch)3 to 8
Shank MaterialBeryllium Copper Alloy

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Nonsparking screwdriver sets won’t spark during use and are for use in locations where flammable vapors or combustible liquids are present. They are suitable for use in chemical, gas, and oil processing applications.
Warning
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Ulasan Produk

Tidak ada ulasan