STANLEY End Cutting Pliers (Tang Kakatua)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp519.900
Spesifikasi
Jaw MaterialSteel
FeaturesRound Head Design
Cutting Capacity by Material (inch)25/64
Handle ColorBlack; Yellow
Handle MaterialSteel
Spring Assist HandleNo
Handle StyleDipped
ItemEnd Cutting Nippers
Jaw Length (inch)1/2
Jaw Width (inch)1 1/4
Overall Length (inch)6 1/2
StandardsANSI

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Round head design is ideal for cutting wires and pulling nails.
Induction hardened cutting jaws engineered to stay sharp longer than non-induction hardened jaws.
Drop-forged high-quality carbon steel provides a durable cutting edge.
Meets ANSI specifications.
Warning
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Ulasan Produk

Tidak ada ulasan