DEWALT Electric Right Angle Polisher

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp9.499.900 - Rp9.999.900
Spesifikasi
Current (A)0
Includes2 Position Side Handle; Rubber Backing Pad
Spindle Thread Size5/8inch-11
Switch TypeTrigger
BearingsBall
Cord (ft)8
Corded/CordlessCorded
Handle DesignRat Tail
No Load Speed (rpm)0 to 3500
Pad Size (inch)7; 9
Size7 and 9
Speed TypeVariable
UNSPSC23101510

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Use these electric polishers with cleaning compounds and waxes to help clean and polish vehicles, glass products, medical equipment, precision instruments, precious metals, and more. The straight handles and ball and roller bearings allow easy handling.

Ulasan Produk

Tidak ada ulasan