WESTWARD Digital Outside Micrometer

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp5.399.900
Spesifikasi
Range (mm)25 to 50
Resolution (mm)0.001
Maximum Measurement - mm (mm)50
Maximum Measurement (inch)2
Minimum Measurement (inch)1
Battery SizeCR2032
Case TypePlastic
Frame MaterialSteel
FunctionABS/INC; Inch/mm Conversion; On/Off; Zero-Setting
IP RatingIP54
Includes BatteryYes
Jaw Depth (inch)1 1/2
Minimum Measurement (mm)25
Rotating Spindle (Yes/No)Yes
Spindle Diameter (inch)0.256
Spindle MaterialSteel
UNSPSC41111601

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These digital outside micrometers with SPC output transmit data to a receiver connected to a computer. This eliminates human error in reading, recording, and transferring data. They are used to measure the outside dimensions of raw materials, whole workpieces, and features in production, QA, and inspection environments in both metalworking and other industrial applications.
Warning
Hazardous Material - General

Ulasan Produk

Tidak ada ulasan