WESTWARD Digital Oil Meter

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp6.499.900
Spesifikasi
IncludesDigital Register; Oval Gear Mechanism; Rubber Shroud on Meter; two 1.5V batteries
Product TypeDigital Oil Meter
Inlet (inch)1/2 FNPT
Outlet (inch)1/2 NPT(H)
Dial Graduation0.001 Units
Dial/Digit Totals99999.9 Units
For use withBiodiesel; Diesel; Oils with viscosity up to 5000 cst
GPM0.30 to 8 gpm
Operating Pressure (psi)1000
UNSPSC41105105

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Grease and Oil Control Valves help to measure the amount of lubricants dispensed from a bulk dispensing system. Models are available for oils, automatic transmission fluids, diesel, biodiesel, and antifreeze.
Warning
WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Ulasan Produk

Tidak ada ulasan