WESTWARD Screwdriver Magnetized Tip Demolition Set (Obeng)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp709.900
Spesifikasi
For Fastener Size#1; #2; #3; 1/4inch; 3/16inch; 5/16inch
Shank FinishBlack Oxide Tip; Chrome
Shank ShapeSquare
Tip FinishBlack Oxide
Tip Size#1; #2; #3; 1/4inch; 3/16inch; 5/16inch
Sizes IncludedPhillips: #1 x 3inch, #2 x 4inch, #3 x 6inch; Slotted: 3/16inch x 3inch, 1/4inch x 4inch, 5/16inch x 6inch
Corrosion ResistantYes
Grip StyleErgonomic
Handle ColorBlue; Red
Handle Length (inch)4; 4 1/2; 5
Handle MaterialMulticomponent
Magnetized TipYes
Overall Length (inch)7; 8 1/2; 11
Shank MaterialAlloy Steel
UNSPSC27111701

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Demolition screwdriver sets have steel shafts that run through the complete length of the handle making them suitable for prying, chiseling, and punching. The shafts transfer the impact force from the striking plate at the end of the screwdriver to the tip.
Warning
Hazardous Material - General

Ulasan Produk

Tidak ada ulasan