DEWALT Demolition Hammer Kit

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp58.999.900
Spesifikasi
ApplicationBreaking; Demolition; Floor Trenching for Pipe
Blows/Minute (BPM)0 to 1460
Chuck Style1 1/8inch Hex
Current (A)15
Handle Grip MaterialRubber
Handle TypeChipper
Impact Energy (ft/lbs)25.8
Kit Contents(1) Bare Tool
Max. Blows/Minute (bpm)1460
Motor TypeElectric
No. of Chisel Positions1
No. of Speed SettingsContinuous
Overall Height (inch)6 3/4
Overall Width (inch)17 5/8
Power SourceCorded
SeriesSHOCKS
Sound Level (dB)102
Tool Length (inch)30
UNSPSC27112705
Voltage (V)120 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Inline demolition hammers hit harder than chipper hammers to perform chiseling and light demolition tasks. They are held horizontally to chisel walls and vertical surfaces, and they are held vertically to chisel floors and horizontal surfaces. Their inline orientation aligns the bit with the tool body to reach into recesses and maintain balance in any position. These demo hammers accept SDS-Max bits and are used for applications such as removing tile and brick, grooving channels for pipes, and breaking up small areas of concrete.

Ulasan Produk

Tidak ada ulasan