STANLEY Curved Claw Hammer (Martil / Palu Kambing)

Rating:
100% of 100
(1)
Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp719.900 - Rp779.900
Spesifikasi
Dead Blow HammerNo
Face Diameter (inch)1 1/2 in
Face MaterialSteel
Face ShapeRound
Hammer TypeNail Hammer
Claw ShapeCurved
Face TextureSmooth
Head MaterialSteel
Includes Nail HolderYes
Non-SparkingNo
Overall Length (inch)13
Size (lbs)1
UNSPSC27111602

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The curved claw of these hammers hooks under nail heads to maximize leverage when removing nails while minimizing damage to surrounding surfaces. Curved-claw hammers are commonly used to drive and pull nails in finish carpentry, woodworking, and general repair work.
Warning
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Ulasan Produk