WESTWARD Countersink Bit (Mata Bor Countersink)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp159.900 - Rp839.900
Spesifikasi
Countersink Angle (degrees)82
Primary Material ApplicationAll Materials
Shank Type - MachiningStraight
Finish - MachiningBright (Uncoated)
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
UNSPSC27112812

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-speed steel countersinks provide good wear resistance in a wide range of countersinking applications. Single-flute countersinks are suitable for use at high speeds. They leave clean edges on holes and have a high, positive rake that reduces vibration as they expand the top of an existing hole in a workpiece to ensure screws install flush with the surface of the workpiece.

Ulasan Produk

Tidak ada ulasan