CHICAGO-LATROBE Countersink Bit (Mata Bor Countersink)

Sebelum PPN:
Rp499.900 - Rp2.099.900
Spesifikasi
Shank Type - MachiningStraight
Finish - MachiningBlack Oxide
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
StandardsASME B94.11M
UNSPSC27112812

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-speed steel countersinks provide good wear resistance in a wide range of countersinking applications. General purpose 3-flute countersinks are the most commonly used type of countersink. They expand the top of an existing hole in a range of materials to ensure screws install flush with the surface of the workpiece. Three-flute countersinks typically provide better chip clearance and perform better when machining stringy materials than countersinks with more flutes.

Ulasan Produk

Tidak ada ulasan