Husqvarna Coring Drill Base

Sebelum PPN:
Rp58.999.900 - Rp60.999.900
Spesifikasi
ApplicationDrilling
Adjustable AngleYes
Angle Settings (degrees)60
Base Width (inch)10.5
Core Drill TypeBase
ItemCoring Drill Base
Mount TypeVacuum
Tool BrandHusqvarna

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The DS 250 core drill stand is perfect for drilling in walls and floors up to 10” in diameter when drilling ventilation channels, plumbing, and joints. It drills in reinforced concrete, bricks, and other building materials, and is used to angle drill and stitch drill. Can be used with most drill motors on the market thanks to its universal connection plate and ring adapter.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait