Greenlee Screwdriver Conduit Reaming (Obeng)

Sebelum PPN:
Rp1.299.900
Spesifikasi
Material ApplicationSteel
Handle TypeCushion Grip
Manufacturer Part Number9753-11C
UNSPSC27111701
For Pipe EdgeInner
Maximum Pipe Size (inch)1
Minimum Pipe Size (inch)1/2
Overall Length (inch)7 1/2
Reamer TypeScrewdriver Reamer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The screwdriver-style handle of these reamers cushions hands, resists slipping in wet conditions, and applies more torque than sleeve-style reamers to debur the ends of tubing and conduit. Reaming shaves off ridges and rough spots that can restrict flow in plumbing pipes and nick wires in electrical conduit.
Warning
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Ulasan Produk

Tidak ada ulasan