WESTWARD Cold Chisel

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp479.900
Spesifikasi
Grip StylePlain
Includes Striking CapNo
Material ApplicationFor Metal; For Wood
MaterialSteel
Non-SparkingNo
Manufacturer Part Number2AJJ2
Blade Width (inch)1
Chisel TypeCold Chisel
Overall Length (inch)9
Tether ReadyNo
UNSPSC27111901

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cold chisels drive their flat, wide cutting edge to cut and chip metal. Also known as flat chisels, they are cold formed to increase hardness. They cut sheet metal that's too thick for tin snips, slide under and break off corroded or frozen rivet heads and nuts, chip through chain, remove burs, and more.
Warning
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Ulasan Produk

Tidak ada ulasan

Halaman Terkait