WESTWARD Chisel Bit

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp809.900 - Rp1.399.900
Spesifikasi
Shank Type - MachiningSDS Max
Non-SparkingNo
Shank Diameter (inch)23/32
Shank Length (inch)4 1/2
Chisel Collar ShapeFlat
For Tool TypeRotary Drill
UNSPSC27112705

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These chisel bits have an SDS-Max shank that prevents them from slipping when breaking up concrete and masonry in high-torque construction and demolition applications. The bits install into compatible rotary hammer drills and demolition hammers with SDS-Max chucks, and they can be changed in the chucks with one hand. SDS-Max chucks have spring-loaded balls that fit into the grooves on the bits' shanks to hold the bits in place in the chucks.

Ulasan Produk

Tidak ada ulasan