Greenlee Cable Stripping Tool

Sebelum PPN:
Rp5.399.900
Spesifikasi
ApplicationStripping
Grip StyleStandard Cushion
IncludesLifting Edge Hook
FeaturesIntuitive Blade Design, Safety Factor
Handle StyleStandard
Manufacturer Part NumberG2090
Body MaterialNylon
Cutting Capacities8 AWG to 750 MCM
FinishBlack
For Wire/Cable TypeSolid Wire; Stranded Wire
Maximum Stripping Capacity - Solid Wire0 AWG
Maximum Wire/Cable Diameter (ga)8
Minimum Stripping Capacity - Solid Wire750 kcmil
Overall Length (inch)7 1/2
Stripping Capacity - Solid Wire0 AWG2 AWG4 AWG6 AWG8 AWG750 kcmil
Stripping Capacity- Cable8 AWG to 750kcmil
Tool FunctionCut
TypeElectrical Cable Strippers
UNSPSC27111510

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These cable strippers remove jackets from electrical cable in a range of diameters. They clamp onto the cable and use their blade to slice through the jacket as the tool is rotated around the cable.

Ulasan Produk

Tidak ada ulasan