WESTWARD Cable Slitter

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp599.900
Spesifikasi
Grip StyleStandard Cushion
FeaturesBlade Rotates 90°; Knob Adjusts Depth Of Cut To Strip Insulation Up To 3/16 in Thickness
Handle StyleStandard
Maximum Stripping Capacity - Stranded Wire (mm)1.3
Minimum Stripping Capacity - Stranded Wire (mm)1.3
Stripping Capacity- Cable (mm)8 to 28 Diameter
Adjustment MechanismManual
Cutting Capacity (inch)1 1/8
For Wire/Cable TypeSolid Wire; Stranded Wire
InsulatedNo
Manufacturer Part Number1YMZ9
Tether ReadyNo
TypeCombination Wire and Cable Strippers
UNSPSC27111510

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cable slitters make rotary, spiral, and linear cuts to slice a ring around a jacket and slit it along its length. They open the jacket, so it peels away from the cable to ease removal. Their adjustable head accepts a range of cable diameters and hooks onto cable to guide the blade for consistent cuts.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait