DEWALT Box Level Aluminium

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.699.900 - Rp3.999.900
Spesifikasi
FeaturesCenter Vial, Shock Resistant, Matte Finish
Accuracy (inch)0.0005
Magnetic/NonmagneticNonmagnetic
Frame MaterialAluminium
Lighted VialsNo
ColorYellow
Magnet TypeNone
Number of Level Vials1
Number of Plumb Vials2
Top ReadYes
Total Number of Vials3
UNSPSC27111802
Vial MaterialHigh Impact Acrylic
Vial TypeBlock

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Used by carpenters, electricians, plumbers, machinists, and many more tradesmen and professionals, box levels help to ensure that a surface or angle is level or properly plumbed. They're great for everything from hanging pictures to aligning joints in a building project. The durable acrylic vials offer impact resistance and high visibility.
Warning
Hazardous Material - General

Ulasan Produk

Tidak ada ulasan