STANLEY Needle Nose Pliers Bent Type (Tang Jepit Lancip)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp469.900
Spesifikasi
Tip Width (inch)5/16
Jaw Width (inch)3/4
Jaw TextureSerrated
Joint TypeSolid
Plier MaterialSteel
ApplicationBending, Cutting, Grasping
Cutting Capacities14 AWG Copper Wire
For Wire/Cable TypeCopper Cable
Handle ColorMulticolored
Handle StyleErgonomic
ItemBent Needle Nose Pliers
Jaw Length (inch)1 7/8
Jaw Opening TypeManual
Maximum Jaw Capacity (inch)1 1/4
Overall Length (inch)6 3/8
Plier TypeNeedle Nose Pliers
StandardsASME

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Stanley® bent nose needle nose pliers feature precision machined jaws ideal for gripping, twisting, and cutting. The slim head allows access into tighter spaces. Forged, high-quality carbon steel cutting edge. Meet ANSI specifications.
Warning
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Ulasan Produk

Tidak ada ulasan