STANLEY Aviation Snip Set (Gunting Seng)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.899.900
Spesifikasi
IncludesLeft, Right and Straight Cut Snip
FeaturesAuto Release Mechanism, Compact Blade, Flush Hardware
Material ApplicationCold Rolled Steel, Stainless Steel
Number of Pieces3
Blade MaterialSteel
Cutting Capacity (ga)18 (Cold Rolled Steel), 22 (Stainless Steel)
Cutting DirectionLeft, Right, Straight
Cutting Edge TypeSerrated
Cutting Length (inch)1 1/2
Grip MaterialPlastic
Grip TypeErgonomic
Handle ColorBlack; Green; Red; Yellow
Handle MaterialSteel
Handle StyleCushion Grip
Includes Cushioned GripYes
ItemAviation Snip Set
Maximum Sheet Thickness (ga)18, 22
Overall Length (inch)10
Snip TypeAviation Snip Sets
Spring Assist HandleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Promotional pricing valid on select, in-stock products ordered from 10/1/2022 – 12/29/2022, subject to availability. Not valid on sold-out or out-of-stock items. No rain-checks. Discount is off the price as indicated on Grainger.com prior to sign-in at the time of order and does not apply to tax and freight. Offer cannot be combined with any other promotions or price discounts. Offer-qualified products are subject to change. Grainger® reserves the right to terminate this offer at any time, at its sole discretion. All sales are subject to the Grainger® Terms of Sale as set forth on the website, Grainger.com and/or your existing contract, if applicable. Void where prohibited.

Ulasan Produk

Tidak ada ulasan