STARRETT Arbor with Pilot Drill

Sebelum PPN:
Rp559.900
Spesifikasi
Shank Size (inch)7/16
Fits Hole Saw Diameter (mm)32- 210
Fits Hole Saw Diameter (inch)1 1/4 to 8 9/32
Fits Chuck Size (mm)9.5
Fits Chuck Size (inch)3/8
Shank Size (mm)11
Screw Thread1/2-20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hole Saw arbor supplied with 6.35mm (1/4") pilot drill. Shank size 11mm (7/16"). Screw thread 5/8"-18. Screw thread 5/8"-18.
Feature
Fits hole saws from 32-210mm (1.1./4 - 8.9/32inch) diameter
Arbor suitable for use with demanding cutting applications - e.g. Ceramic tiles
Quick hitch arbor, allowing instant change of hole saw without tools and without removing the arbor from the chuck.
32-210

Ulasan Produk

Tidak ada ulasan