STANLEY All Purpose Snip (Gunting Seng)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp589.900
Spesifikasi
FeaturesBi-Material Grip, Serrated Blades
Material ApplicationCold Rolled Steel, Stainless Steel
Blade MaterialSteel
Cutting Capacity (ga)22 (Cold Rolled Steel), 26 (Stainless Steel)
Cutting Edge TypeSerrated
Cutting Length (inch)1 1/2
Cutting DirectionLeft, Right, Straight
Grip MaterialPlastic
Grip TypeErgonomic
Handle ColorYellow
Handle MaterialSteel
Includes Cushioned GripYes
ItemAll Purpose Snip
Maximum Sheet Thickness (ga)26
Non-SparkingNo
Overall Length (inch)9
Snip TypeGeneral Purpose Metal Snips
Spring Assist HandleNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose metal snips cut mild steel and other thinner gauge sheet metal in applications where specialized snips are not required.

Ulasan Produk

Tidak ada ulasan