NORTON Air Die Grinder

Sebelum PPN:
Rp5.299.900
Spesifikasi
ApplicationDeburring; Portable Grinding; Finishing; Parting Line Removal; Surface Prep
Air consumption (CFM)3
Air inlet (inch)1/4 NPT Female
Air Pressure (psi)90
Exhaust LocationRear
Collet Size1/4
DUTYMedium Duty
FeaturesCompatible with Many Accessories Including Cartridge Rolls, Cross Pads, Ergonomic Design, Flap Wheels, Mounted Points and Carbide Burrs, Overlap Slotted Discs, Spiral Rolls, Square Pads, Streamlined Non-Slip Grip
Grinder OrientationStraight
Handle MaterialPlastic
Horsepower (HP)0.9 hp
Includes(2) Collet Wrenches, 1/4inch Collet, 1/8inch Collet
ItemAir Die Grinder
Maximum Speed (rpm)000, 25
Minimum Hose Size (inch)3/8
Number of Speed Settings1
Overall Length (inch)7
Power SourceAir Powered

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Straight die grinders set their grinding head in line with the tool body and have a slim profile to reach through openings where an angled head may not fit. This alignment makes it easier to apply pressure to the grinding head for greater control with detailed work.

Ulasan Produk

Tidak ada ulasan