WESTWARD 4-Way Digital Caliper (Jangka Sorong)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp1.399.900 - Rp4.699.900
Spesifikasi
Jaw MaterialSteel
Resolution (mm)0.01
Battery SizeCR2032
Case TypePlastic Case
Graduations - Lower Scale0.1inch
Graduations - Upper Scale1mm
Includes BatteryYes
Measures DepthYes
UNSPSC41111621

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Digital calipers have adjustable jaws that slide along a beam to measure between two opposite sides of a tool or part. They are easier to read and offer higher precision than dial or vernier calipers. These calipers do not have SPC output capability, and are used when a direct reading is needed or for recording measurements by hand.
Warning
Hazardous Material - General

Ulasan Produk

Tidak ada ulasan