Spesifikasi
| Packaging | Box |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Betty Crocker™ Super Moist™ Favorites Chocolate Fudge Cake Mix
Betty Crocker Super Moist Chocolate Fudge Cake makes a rich, dense and sinfully delicious dessert for any occasion. Ready to bake in minutes, this chocolate cake can be topped with your favorite frosting, fruit, or even sprinkles to create a unique treat for your unique needs. Or you can mix it up with one of Betty Crocker's many dessert recipes. With the perfect balance of decadent flavor and convenience, this fudge cake can help you celebrate birthdays, holidays, or Tuesdays. For more than a century, Betty Crocker has been a popular creator of easy, delicious recipes. Today, the Betty Crocker kitchen is still providing convenient, tasty dessert mixes, frostings, and convenient meal options and side dishes. And today, you can still find that same simple goodness — those same products you grew up with — on grocery shelves around the world.
About This Item
- CAKE MIX: Bake a delicious, moist chocolate fudge cake dessert
- QUICK AND EASY: Make a cake by just adding a few simple ingredients as directed and popping in the oven
- ENDLESS OPTIONS: Add your own twist to these mixes by trying tested and trusted Betty Crocker recipes
- INGREDIENTS: No artificial colors
- A TRUSTED FAVORITE: Betty Crocker brings you the same fresh-baked favorites you've known and loved all your life
BOX TOPS FOR EDUCATION PARTICIPATING PRODUCT: Give back to schools with Betty Crocker. Download the Box Tops App to learn more & start earning cash for schools in need today.
Ingredients
Enriched Flour Bleached (wheat flour, niacin, iron, thiamin mononitrate, riboflavin, folic acid), Sugar, Corn Syrup, Cocoa Processed with Alkali, Leavening (baking soda, monocalcium phosphate, sodium aluminum phosphate). Contains 2% or less of: Corn Starch, Modified Corn Starch, Palm Oil, Propylene Glycol Mono and Diesters of Fatty Acids, Distilled Monoglycerides, Carob Powder, Salt, Dicalcium Phosphate, Sodium Stearoyl Lactylate, Xanthan Gum, Cellulose Gum, Artificial Flavor.
Allergy Information
CONTAINS WHEAT; MAY CONTAIN MILK INGREDIENTS.
Prep Instructions
You will need:
1 1/4 Cup Water
1/2 Cup Vegetable Oil
3 Eggs
Time to bake!
1. Heat oven to 350°F for shiny metal or glass pan or 325°F for nonstick pan. Grease bottom only of 13”x9” pan or bottom and sides of all other pans.
2. Mix Cake Mix, water, oil and eggs in large bowl with mixer on medium speed or beat vigorously by hand 2 minutes. Pour into pan.
3. Bake as directed in chart or until toothpick inserted in center comes out clean. Cool 10 minutes before removing from pan. Cool completely before frosting.
Pan Size: 13”x9” | Two 8” Rounds | Two 9”Rounds | Bundt® | Cupcakes (makes 24)
Bake Time (in minutes)* : 30-35 | 30-35 | 25-30 | 40-45 | 14-19 Heat oven to 375°F for shiny metal pan or 350°F for nonstick pan. Spoon batter into cups (about 3 Tbsp each).
High Altitude (3500-6500 ft): Stir 1/4 cup all-purpose flour into dry cake mix; increase water to 1 1/2 cups. For all Bundt® pans, heat oven to 325°F; grease and flour pan. Make 36 cupcakes.
Betty Crocker Super Moist Chocolate Fudge Cake makes a rich, dense and sinfully delicious dessert for any occasion. Ready to bake in minutes, this chocolate cake can be topped with your favorite frosting, fruit, or even sprinkles to create a unique treat for your unique needs. Or you can mix it up with one of Betty Crocker's many dessert recipes. With the perfect balance of decadent flavor and convenience, this fudge cake can help you celebrate birthdays, holidays, or Tuesdays. For more than a century, Betty Crocker has been a popular creator of easy, delicious recipes. Today, the Betty Crocker kitchen is still providing convenient, tasty dessert mixes, frostings, and convenient meal options and side dishes. And today, you can still find that same simple goodness — those same products you grew up with — on grocery shelves around the world.
About This Item
- CAKE MIX: Bake a delicious, moist chocolate fudge cake dessert
- QUICK AND EASY: Make a cake by just adding a few simple ingredients as directed and popping in the oven
- ENDLESS OPTIONS: Add your own twist to these mixes by trying tested and trusted Betty Crocker recipes
- INGREDIENTS: No artificial colors
- A TRUSTED FAVORITE: Betty Crocker brings you the same fresh-baked favorites you've known and loved all your life
BOX TOPS FOR EDUCATION PARTICIPATING PRODUCT: Give back to schools with Betty Crocker. Download the Box Tops App to learn more & start earning cash for schools in need today.
Ingredients
Enriched Flour Bleached (wheat flour, niacin, iron, thiamin mononitrate, riboflavin, folic acid), Sugar, Corn Syrup, Cocoa Processed with Alkali, Leavening (baking soda, monocalcium phosphate, sodium aluminum phosphate). Contains 2% or less of: Corn Starch, Modified Corn Starch, Palm Oil, Propylene Glycol Mono and Diesters of Fatty Acids, Distilled Monoglycerides, Carob Powder, Salt, Dicalcium Phosphate, Sodium Stearoyl Lactylate, Xanthan Gum, Cellulose Gum, Artificial Flavor.
Allergy Information
CONTAINS WHEAT; MAY CONTAIN MILK INGREDIENTS.
Prep Instructions
You will need:
1 1/4 Cup Water
1/2 Cup Vegetable Oil
3 Eggs
Time to bake!
1. Heat oven to 350°F for shiny metal or glass pan or 325°F for nonstick pan. Grease bottom only of 13”x9” pan or bottom and sides of all other pans.
2. Mix Cake Mix, water, oil and eggs in large bowl with mixer on medium speed or beat vigorously by hand 2 minutes. Pour into pan.
3. Bake as directed in chart or until toothpick inserted in center comes out clean. Cool 10 minutes before removing from pan. Cool completely before frosting.
Pan Size: 13”x9” | Two 8” Rounds | Two 9”Rounds | Bundt® | Cupcakes (makes 24)
Bake Time (in minutes)* : 30-35 | 30-35 | 25-30 | 40-45 | 14-19 Heat oven to 375°F for shiny metal pan or 350°F for nonstick pan. Spoon batter into cups (about 3 Tbsp each).
High Altitude (3500-6500 ft): Stir 1/4 cup all-purpose flour into dry cake mix; increase water to 1 1/2 cups. For all Bundt® pans, heat oven to 325°F; grease and flour pan. Make 36 cupcakes.
Peringatan
- Gramasi dan kemasan produk dapat berubah sewaktu-waktu mengikuti kemasan terbaru.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
