Spesifikasi
| Variant | Fudge Brownie |
|---|---|
| Size (g) | 290 |
| Packaging | Pouch |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Betty Crocker™ Fudge Pouch Brownie Mix
Betty Crocker Fudge Brownie Mix helps you make decadent fresh out of the oven brownies that everyone will love. It goes from bowl to oven in minutes for that home baked brownie experience.
About This Item
- BROWNIE MIX: Make delicious fudge brownie treats at any moments notice
- QUICK AND EASY: From the box to the oven in just five minutes! Perfect for parties or to make at a moment's notice by simply adding oil, water and eggs
- ENDLESS OPTIONS: Add your own twist to these mixes by trying tested and trusted Betty Crocker recipes
- HOMEMADE TASTE: The Red Spoon is my promise of great taste, quality, and convenience; This is a product you and your family will enjoy, I guarantee it - Betty Crocker
- BOX CONTAINS: 19.1 oz
Ingredients
Sugar, Enriched Flour Bleached (wheat flour, niacin, iron, thiamin mononitrate, riboflavin, folic acid), Corn Syrup, Cocoa Processed with Alkali, Palm Oil, Salt, Corn Starch, Artificial Flavor, Nonfat Milk.
Allergy Information
CONTAINS WHEAT, MILK; MAY CONTAIN EGG AND SOY INGREDIENTS.
Prep Instructions
You will need:
1/3 Cup Vegetable Oil
2 Tablespoons Water*
1 Egg
1 Heat oven to 350°F for aluminum or glass pan or 325°F for nonstick pan. Grease bottom only of 8-inch square pan.
2 Stir Brownie Mix, oil, water and egg with spoon about 50 times (batter may be lumpy). Spread in pan.
3 Bake 26 to 28 minutes or until toothpick inserted in center comes out almost clean; cool.
*For cakelike brownies, increase water to 1/4 cup.
High Altitude (3500-6500 ft): Stir 3 Tbsp all-purpose flour into dry brownie mix. Bake 25-27 min.
Betty’s Tip: For easy cutting, cool brownies at least 1 hour, and use a plastic knife.
Betty Crocker Fudge Brownie Mix helps you make decadent fresh out of the oven brownies that everyone will love. It goes from bowl to oven in minutes for that home baked brownie experience.
About This Item
- BROWNIE MIX: Make delicious fudge brownie treats at any moments notice
- QUICK AND EASY: From the box to the oven in just five minutes! Perfect for parties or to make at a moment's notice by simply adding oil, water and eggs
- ENDLESS OPTIONS: Add your own twist to these mixes by trying tested and trusted Betty Crocker recipes
- HOMEMADE TASTE: The Red Spoon is my promise of great taste, quality, and convenience; This is a product you and your family will enjoy, I guarantee it - Betty Crocker
- BOX CONTAINS: 19.1 oz
Ingredients
Sugar, Enriched Flour Bleached (wheat flour, niacin, iron, thiamin mononitrate, riboflavin, folic acid), Corn Syrup, Cocoa Processed with Alkali, Palm Oil, Salt, Corn Starch, Artificial Flavor, Nonfat Milk.
Allergy Information
CONTAINS WHEAT, MILK; MAY CONTAIN EGG AND SOY INGREDIENTS.
Prep Instructions
You will need:
1/3 Cup Vegetable Oil
2 Tablespoons Water*
1 Egg
1 Heat oven to 350°F for aluminum or glass pan or 325°F for nonstick pan. Grease bottom only of 8-inch square pan.
2 Stir Brownie Mix, oil, water and egg with spoon about 50 times (batter may be lumpy). Spread in pan.
3 Bake 26 to 28 minutes or until toothpick inserted in center comes out almost clean; cool.
*For cakelike brownies, increase water to 1/4 cup.
High Altitude (3500-6500 ft): Stir 3 Tbsp all-purpose flour into dry brownie mix. Bake 25-27 min.
Betty’s Tip: For easy cutting, cool brownies at least 1 hour, and use a plastic knife.
Peringatan
- Gramasi dan kemasan produk dapat berubah sewaktu-waktu mengikuti kemasan terbaru.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
