Excellent Scale Weighing Indicator with Built-in Loadcell (Indikator Dial Stroke Panjang)

Sebelum PPN:
Rp7.799.900
Spesifikasi
A/D conversion methodDouble integral
Max. A/D ConversionAbout 500000
Input Signal Range (mV)0-16
Input Sensitivity (µV/e)≥2
A/D Conversion Speed (time/s)12-15
Display6 Bits LED, 6 Status indications
Display Range0-999990 (d=10)
Division1/2/5/ 10/20/50 Optional
Load Cell Connection Mode4 Wire
Load Cell ExcitationDC 8V; I ≤150mA
Max. Connection Number Of Load Cell1 At 350 Ohm (A7), 4 At 350 Ohm (A7+)
Power Supply (V)AC 187-242 (49-51Hz) And DC Rechargeable Battery 12 (2.8Ah)
Verified Counts3000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hybird scale
weighing indicator A7, widely applied in conversion mechanic-electronic scale (hybrid scale).
indicator a7+, widely applied in bench scale ,floor scale ,and so on. Weighing system equipped with 1-4 at 350 ohm load cell.

Function:
Indicator A7 built-in load cell and hook for Link with mechanic scale to be conversion mechanic-electronic scale (hybrid scale)
There are 3 capacity of builtin load cell:
40kg can use for capacity 150kg-300kg
60kg can use for capacity 300kg-500kg
120kg can use for capacity 600kg-1000kg
high precison A/D conversion with max. external counts 15000
Call and display inner code to replace weight observing and analysis tolerance
set up zero tracking range, zero (auto/manual) range and zero speed
Indicating for battery volume or status
protection for low battery
AC/DC power supply with built-in rechargeable 12V/2.8Ah battery
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details

Ulasan Produk

Tidak ada ulasan