ZEMIC Load Cell S Type

Sebelum PPN:
Rp2.499.900 - Rp5.799.900
Spesifikasi
ApplicationHopper scale
MaterialAlloy steel
Insulation Resistance (MΩ)≥5000
Input Resistance (ohm)410±30
Output Resistance (ohm)352±2
Safe overload (%F)150 (%FS)
Ultimate overload (%F)200 (%FS)
Zero Balance (%F)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
H31A are available in the capacities 0.02t to 10t.
Alloy steel construction, potted with adhesive inside, oil-proof, waterproof and anti-corrosion, suitable for multiform environments.
S beam design, tension and/or compression loading possible, easy installation and convenient application. It is suitable for hanging scale, mechanical conversion scale and other electronic weighing devices.
It is safety and anti-explosion product that can be used in atrocious weather and hazardous areas.
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
High accuracy
Alloy steel construction
Easy installation and reliable performance

Ulasan Produk

Tidak ada ulasan