Greenlee Jobsite Cabinet (Lemari Perkakas)

Sebelum PPN:
Rp129.999.900
Spesifikasi
Body FinishMatte
Body Gauge (ga)16
Compatible Caster Manufacturer Model No.696
Includes CastersYes
Number of Doors2
Overall Height with Lid Open (inch)52
ColorGreen
Includes(2) swivel casters; (2) rigid 4 in casters for easy mobility
MaterialSteel
Maximum Padlock Shackle Diameter (inch)3/8
Number of Casters4
Number of Shelves3
Outside Height (inch)28
Overall Width (inch)48
Total Load Capacity (lbs)1600
Total Storage Capacity (ft³)37.3
UNSPSC24112401

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These cabinets have shelves to organize and store tools and supplies. Their hinged doors swing out to the side for access to load and unload the cabinet.
Feature
High-Visibility Mesh Screen on Three (3) Sides; Platform for Shovels; Picks; Brooms and Other Long-Handle Tools; Sturdy Handle for Mobility

Ulasan Produk

Tidak ada ulasan