FLUKE Networks Pendeteksi Kerusakan Kabel

Sebelum PPN:
Rp17.999.900
Spesifikasi
Fiber CompatibilityOptical : Multimode and Singlemode
Wavelength (nm)Optical 650 (visible wavelength)
Laser Safety RatingClass II
Output Power (mW)< 1.3
Output ModesContinuous (steady) and flashing (2-3Hz pulsed)
Range (km)multimode 3, singlemode 4
Adapter CapTethered protective end cap
Adapter Size (mm)universal 2.5
Altitude (m)3000
Battery Life (hour)> 80 in continuous mode
Battery Type2x AA
Carrying CaseSoft sided with belt loop
ControlsOn/off, continuous/flashing
Dimensions (mm)157x52x37 (6.2x2.0x1.3 inch)
Operating Temperature (°C)0 to 40
Relative Humidity (%)95 (10 to 35°C)
SafetyCSA C22.2 No. 1010.1 1992, EN 61010-1, CE
Shock1 m drop onto all corners and face
Storage Temperature (°C)-20 to +60
VibrationRandom, 2g, 5-500 Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan